Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M2X20100
Zoro # G411904253
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 8
- End 1 Connection Type M12 Jack
- End 2 Connection Type Bare Wire
- IP Rating IP6X, IPX7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M2X20100
- Zoro # G411904253
- UPC # 4250184199434
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 8 |
End 1 Connection Type | M12 Jack |
End 2 Connection Type | Bare Wire |
IP Rating | IP6X, IPX7 |
Standards | EN50288-4-2, RoHS Compliant, UL Listed |
Cable Jacket Color | Green |
Number of Wires | 8 |
Data Rate | 10 Gbits |
Minimum Operating Temperature | -22 Degrees F |
End 1 Mounting Orientation | Straight |
End 1 Coding | X |
Performance Category | Cat7 |
End 2 Coding | X |
Shielded | Yes |
Maximum Operating Temperature | 194 Degrees F |
Cable Jacket Material | PUR |
End 1 Gender | Male |
Description
M12 Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Jack, End 2 Number of Pins Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Gender Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX7, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 (P2-56R-X)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRE9)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-NA2-2S)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- SCHMITT Encoder Cordset Cable (SB-2540)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- Metz Connect Sensors