Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M2X15050
Zoro # G611904268
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- End 1 Connection Type M12 Plug
- End 2 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M2X15050
- Zoro # G611904268
- UPC # 4250184158417
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | RJ45 |
Standards | EN50288-4-2, RoHS Compliant, UL Listed |
IP Rating | IP2X, IP6X, IPX0, IPX5, IPX7 |
End 2 Mounting Orientation | Straight |
Performance Category | Cat7 |
Minimum Operating Temperature | -22 Degrees F |
Cable Jacket Color | Green |
Number of Wires | 8 |
Cable Jacket Material | PUR |
End 1 Gender | Male |
End 2 Coding | X |
Data Rate | 10 Gbits |
End 1 Mounting Orientation | Straight |
Shielded | Yes |
End 2 Gender | Male |
Maximum Operating Temperature | 158 Degrees F |
End 1 Coding | X |
Description
M12 Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP2X, IP6X, IPX0, IPX5, IPX7, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- HONEYWELL T775B2024 Electronic Temperature (T775B2024)
- SCHNEIDER ELECTRIC 3-phase control relay, Harmony Control Relays, 8A, 2CO, overvoltage and undervoltage detection, 200...240V AC (RM22TR31)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- PANDUIT PAN-NET BOX OF 10 RX6A 10GIG UTP RJ45 TO RJ45 PATCH CORD 2FT CORDSET CABLE, 10PK (UTP6A2)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- Metz Connect Sensors