Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M2X12100
Zoro # G311904230
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- End 1 Connection Type M12 Plug
- End 2 Connection Type M12 Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M2X12100
- Zoro # G311904230
- UPC # 4250184198369
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | M12 Jack |
Standards | EN50288-4-2, RoHS Compliant, UL Listed |
IP Rating | IP6X, IPX5, IPX7 |
Maximum Operating Temperature | 194 Degrees F |
End 1 Gender | Male |
End 1 Mounting Orientation | Straight |
Shielded | Yes |
End 2 Coding | X |
Minimum Operating Temperature | -22 Degrees F |
Number of Wires | 8 |
Data Rate | 10 Gbits |
Performance Category | Cat7 |
Cable Jacket Material | PUR |
Cable Jacket Color | Green |
End 2 Mounting Orientation | Straight |
End 1 Coding | X |
End 2 Gender | Male |
Description
M12 Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12 Jack, Cable Length 10 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (RWP263GCC6)
- SOUTHWIRE Nail On Drive Ring 1/2 (DRV-1/2)
- PANDUIT Faceplate, Elec/comm, Wh, 1 Gang, PVC (T70PGWH)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-1 NC 2 (XCSDMP501L01M12)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- PANAMETRICS COMMUNICATION/CONTROL 40M CORDSET CABLE (704-688-40M)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- Metz Connect Sensor Cordsets & Receptacles