Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M2X12010
Zoro # G711904229
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- End 1 Connection Type M12 Plug
- End 2 Connection Type M12 Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M2X12010
- Zoro # G711904229
- UPC # 4250184124627
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | M12 Jack |
IP Rating | IP6X, IPX5, IPX7 |
Standards | EN50288-4-2, RoHS Compliant, UL Listed |
End 2 Coding | X |
Performance Category | Cat7 |
End 1 Mounting Orientation | Straight |
End 1 Coding | X |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Shielded | Yes |
Cable Jacket Color | Green |
Cable Jacket Material | PUR |
End 2 Mounting Orientation | Straight |
End 1 Gender | Male |
Number of Wires | 8 |
Data Rate | 10 Gbits |
End 2 Gender | Male |
Description
M12 Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12 Jack, Cable Length 1 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- SQUARE D Auxiliary Contact, 3A, 1NC (9999SX12)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (3X741)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- ALLEN BRADLEY SERVO MOTOR POWER CORDSET CABLE (2090-CPBM7DF-06AA09)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- Metz Connect Sensors