Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M1D90100
Zoro # G911904258
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Connection Type M12 Plug
- End 2 Connection Type Bare Wire
- Standards CE, DIN EN 50173-1, ISO/IEC 11801-1, REACH Compliant, RoHS Compliant
- IP Rating IP6X, IPX5, IPX7, IPX8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M1D90100
- Zoro # G911904258
- UPC # 4250184174943
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Details
Item | M12 Cable |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | Bare Wire |
Standards | CE, DIN EN 50173-1, ISO/IEC 11801-1, REACH Compliant, RoHS Compliant |
IP Rating | IP6X, IPX5, IPX7, IPX8 |
End 1 Gender | Male |
End 1 Coding | D |
End 2 Coding | D |
Cable Jacket Material | PUR |
Number of Wires | 4 |
Cable Jacket Color | Green |
Performance Category | Cat5; PROFINET |
Shielded | Yes |
End 1 Mounting Orientation | Right Angle |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Data Rate | 100 Mbits |
Description
M12 Cable, End 1 Coding D, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Gender Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11583201)
- SQUARE D General Purpose Transformer, 50 VA, NEMA 3R, 55°C, 120/240V AC, 600V AC (50SV51A)
- SQUARE D Low Voltage Distribution Transformer, 25 kVA, NEMA 2, 150°C, 120/240V AC, 600V AC (EE25S3534H)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- SCHMITT Encoder Cordset Cable (SB-2540)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- Metz Connect Sensor Cordsets & Receptacles