Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M1D90020
Zoro # G411904246
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- End 1 Connection Type M12 Plug
- End 2 Connection Type Bare Wire
- Standards CE, DIN EN 50173-1, ISO/IEC 11801-1, REACH Compliant, RoHS Compliant
- IP Rating IP6X, IPX5, IPX7, IPX8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M1D90020
- Zoro # G411904246
- UPC # 4250184174967
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Details
Item | M12 Cable |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | Bare Wire |
Standards | CE, DIN EN 50173-1, ISO/IEC 11801-1, REACH Compliant, RoHS Compliant |
IP Rating | IP6X, IPX5, IPX7, IPX8 |
End 1 Coding | D |
Cable Jacket Color | Green |
Shielded | Yes |
Number of Wires | 4 |
Data Rate | 100 Mbits |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
End 1 Gender | Male |
Performance Category | Cat5; PROFINET |
End 2 Coding | D |
End 1 Mounting Orientation | Right Angle |
Cable Jacket Material | PUR |
Description
M12 Cable, End 1 Coding D, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Gender Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 13A, 1 Pole, 277/480V AC, C Curve (FAZ-C13/1-NA-SP)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- GE CURRENT Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- LUMBERG Cordset Cable (RSW 40-637/15F)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCR1511041C2)
- Metz Connect Sensor Cordsets & Receptacles