Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M1D90010
Zoro # G111904256
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- End 1 Connection Type M12 Plug
- End 2 Connection Type Bare Wire
- IP Rating IP6X, IPX5, IPX7, IPX8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M1D90010
- Zoro # G111904256
- UPC # 4250184174974
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 4 |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | Bare Wire |
IP Rating | IP6X, IPX5, IPX7, IPX8 |
Standards | CE, DIN EN 50173-1, ISO/IEC 11801-1, REACH Compliant, RoHS Compliant |
Maximum Operating Temperature | 194 Degrees F |
Shielded | Yes |
End 1 Coding | D |
Cable Jacket Material | PUR |
End 2 Coding | D |
End 1 Gender | Male |
Cable Jacket Color | Green |
Data Rate | 100 Mbits |
Number of Wires | 4 |
End 1 Mounting Orientation | Right Angle |
Minimum Operating Temperature | -22 Degrees F |
Performance Category | Cat5; PROFINET |
Description
M12 Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Gender Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 32 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-3M)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Black, PVC Insulation (C2016A.12.01)
- CENTURY WIRE & CABLE Century Wire & Cable 250585 25 ft. 14 by 3 Pink Pro Glo Extension Cord (250585)
- EATON BUSSMANN Plug Fuse, TCF Series, Time-Delay, 70A, 600V AC, Indicating, 300kA at 600V AC, 100kA at 300V DC (TCF70)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- YASKAWA Manipulator Cordset Cable (142959-3)
- Metz Connect Sensor Cordsets & Receptacles