Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M1D19100
Zoro # G011904233
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- End 1 Connection Type M12 Plug
- End 2 Connection Type M12 plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M1D19100
- Zoro # G011904233
- UPC # 4250184174981
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | M12 plug |
Standards | EN50288-2-1, RoHS Compliant, UN ECER118 |
IP Rating | IP6X, IPX5, IPX7, IPX8 |
Performance Category | Cat5; PROFINET |
End 2 Mounting Orientation | Right Angle |
End 1 Gender | Male |
Number of Wires | 4 |
End 2 Coding | D |
Cable Jacket Material | PUR |
End 1 Coding | D |
Shielded | Yes |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Green |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
End 2 Gender | Male |
Data Rate | 100 Mbits |
Description
M12 Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins 4, End 2 Mounting Orientation Right Angle, End 2 Gender Male, End 2 Connection Type M12 plug, Cable Length 10 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- WIEGMANN Hole Plug, SS, 1.63" Conduit Size (WAS125SS)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- IFM 5M 240V-Ac 300V-Dc Cordset Cable (EVT001 ADOGH040VAS0005E04)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- IFM Double-Ended Cordset, 5 m L Cable (EVC059)
- Metz Connect Sensor Cordsets & Receptacles