Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M1D19050
Zoro # G911904265
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- End 1 Connection Type M12 Plug
- End 2 Connection Type M12 plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M1D19050
- Zoro # G911904265
- UPC # 4250184174998
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | M12 plug |
Standards | EN50288-2-1, RoHS Compliant, UN ECER118 |
IP Rating | IP6X, IPX5, IPX7, IPX8 |
End 1 Mounting Orientation | Straight |
Data Rate | 100 Mbits |
Performance Category | Cat5; PROFINET |
Shielded | Yes |
Cable Jacket Color | Green |
Number of Wires | 4 |
End 2 Gender | Male |
End 1 Gender | Male |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
End 1 Coding | D |
Cable Jacket Material | PUR |
End 2 Mounting Orientation | Right Angle |
End 2 Coding | D |
Description
M12 Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins 4, End 2 Mounting Orientation Right Angle, End 2 Gender Male, End 2 Connection Type M12 plug, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 480V AC, 3 Poles, 1NO (14CUB32WH)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-12D)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- Metz Connect Sensor Cordsets & Receptacles