Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M1D15100
Zoro # G811904259
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 4
- End 2 Number of Pins 8
- End 1 Connection Type M12 Plug
- End 2 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M1D15100
- Zoro # G811904259
- UPC # 4250184198413
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | RJ45 |
IP Rating | IP2X, IP6X, IPX0, IPX5, IPX7, IPX8 |
Standards | EN50288-2-1, RoHS Compliant, UN ECER118 |
End 2 Mounting Orientation | Straight |
Shielded | Yes |
Performance Category | Cat5; PROFINET |
Cable Jacket Material | PUR |
Cable Jacket Color | Green |
End 2 Gender | Male |
Maximum Operating Temperature | 158 Degrees F |
Data Rate | 100 Mbits |
End 1 Gender | Male |
End 1 Coding | D |
End 1 Mounting Orientation | Straight |
Minimum Operating Temperature | -22 Degrees F |
Number of Wires | 4 |
End 2 Coding | D |
Description
M12 Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 10 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP2X, IP6X, IPX0, IPX5, IPX7, IPX8, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Office Station 2 White (RC-5TSB-OS2-W)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P36)
- TOOLTIME RP1219EG 3 in. Standard Strut Conduit Clamp (TO152846)
- LEGRAND Internal Elbow, Ivory, Elbows (PN10F17V)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- Metz Connect Sensors