Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M1D15050
Zoro # G411904239
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- End 2 Number of Pins 8
- End 1 Connection Type M12 Plug
- End 2 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M1D15050
- Zoro # G411904239
- UPC # 4250184198406
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | RJ45 |
IP Rating | IP2X, IP6X, IPX0, IPX5, IPX7, IPX8 |
Standards | EN50288-2-1, RoHS Compliant, UN ECER118 |
End 2 Coding | D |
End 2 Gender | Male |
Minimum Operating Temperature | -22 Degrees F |
End 1 Mounting Orientation | Straight |
Number of Wires | 4 |
Performance Category | Cat5; PROFINET |
End 1 Gender | Male |
End 2 Mounting Orientation | Straight |
End 1 Coding | D |
Cable Jacket Color | Green |
Shielded | Yes |
Maximum Operating Temperature | 158 Degrees F |
Data Rate | 100 Mbits |
Cable Jacket Material | PUR |
Description
M12 Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP2X, IP6X, IPX0, IPX5, IPX7, IPX8, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- SQUARE D 120VAC Reversing Hoist Contactor 3P 40A (8965DPR43V02)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1.25"L, Alum, PK25 (A-1350-L)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- Metz Connect Sensor Cordsets & Receptacles