Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M1D15010
Zoro # G611904237
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- End 2 Number of Pins 8
- End 1 Connection Type M12 Plug
- End 2 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M1D15010
- Zoro # G611904237
- UPC # 4250184198376
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | RJ45 |
Standards | EN50288-2-1, RoHS Compliant, UN ECER118 |
IP Rating | IP2X, IP6X, IPX0, IPX5, IPX7, IPX8 |
Performance Category | Cat5; PROFINET |
Cable Jacket Color | Green |
Shielded | Yes |
End 2 Mounting Orientation | Straight |
Maximum Operating Temperature | 158 Degrees F |
End 2 Gender | Male |
Cable Jacket Material | PUR |
End 1 Coding | D |
Minimum Operating Temperature | -22 Degrees F |
End 1 Gender | Male |
End 1 Mounting Orientation | Straight |
Data Rate | 100 Mbits |
Number of Wires | 4 |
End 2 Coding | D |
Description
M12 Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 1 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP2X, IP6X, IPX0, IPX5, IPX7, IPX8, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/4 In, 3/4 In W, Cushion, PK50 (COL1213Z1)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Ivory (HBL1201IL)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 12 load, 380A Cu, 310A Al, 600V (9080LBA165112)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- Metz Connect Sensors