Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M1D11020
Zoro # G811904235
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- End 1 Connection Type M12 Plug
- End 2 Connection Type M12 plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M1D11020
- Zoro # G811904235
- UPC # 4250184139454
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | M12 plug |
Standards | EN50288-2-1, RoHS Compliant, UN ECER118 |
IP Rating | IP6X, IPX5, IPX7, IPX8 |
End 1 Mounting Orientation | Straight |
End 2 Mounting Orientation | Straight |
End 2 Coding | D |
Cable Jacket Material | PUR |
Performance Category | Cat5; PROFINET |
Cable Jacket Color | Green |
Data Rate | 100 Mbits |
Maximum Operating Temperature | 194 Degrees F |
Shielded | Yes |
End 2 Gender | Male |
Number of Wires | 4 |
End 1 Coding | D |
Minimum Operating Temperature | -22 Degrees F |
End 1 Gender | Male |
Description
M12 Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12 plug, Cable Length 2 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 3 ft. (9849)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V22)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1141L2)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- Metz Connect Sensor Cordsets & Receptacles