Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M1D10050
Zoro # G111904249
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- End 1 Connection Type M12 Plug
- End 2 Connection Type Bare Wire
- Standards EN50288-2-1, RoHS Compliant, UN ECER118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metz Connect
- MFR # 142M1D10050
- Zoro # G111904249
- UPC # 4250184139423
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 4 |
End 1 Connection Type | M12 Plug |
End 2 Connection Type | Bare Wire |
Standards | EN50288-2-1, RoHS Compliant, UN ECER118 |
IP Rating | IP6X, IPX5, IPX7, IPX8 |
End 1 Mounting Orientation | Straight |
Shielded | Yes |
Performance Category | Cat5; PROFINET |
End 1 Gender | Male |
End 1 Coding | D |
Minimum Operating Temperature | -22 Degrees F |
Number of Wires | 4 |
End 2 Coding | D |
Cable Jacket Material | PUR |
Cable Jacket Color | Green |
Data Rate | 100 Mbits |
Maximum Operating Temperature | 194 Degrees F |
Description
M12 Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Gender Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-630-R)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- DEMERBOX PORTABLE SPEAKER DB2 BLU (DB2-1300-BLU)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-302)
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- Metz Connect Sensors