Shop All Voice & Data Jack Accessories
Metz Connect
IP67 cap/plug
Mfr # 1401068100MI
Zoro # G812029289
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With V5 Bulkhead
- Material Metal
- Product Type Protective Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401068100MI
- Zoro # G812029289
- UPC # 4250184114307
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Details
Item | IP67 Protective Cap |
Color | Gray |
For Use With | V5 Bulkhead |
Material | Metal |
Product Type | Protective Cap |
Description
IP67 Protective Cap, Product Type Protective Cap, Color Gray, For Use With V5 Bulkhead, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cable Mapper, RJ11/RJ45/Coax Connectors (M300P)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- OMRON Right Angle Actuating Key (D4DS-K2)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 Shielded (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8825)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Black (NIN-1101)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- Metz Connect Voice & Data Jack Accessories