Shop All Voice & Data Jack Accessories
Metz Connect
IP67 cap/plug
Mfr # 1401068000MI
Zoro # G012029362
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With V5 Plug
- Material Metal
- Product Type Protective Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401068000MI
- Zoro # G012029362
- UPC # 4250184114185
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Details
Item | IP67 Protective Cap |
Color | Gray |
For Use With | V5 Plug |
Material | Metal |
Product Type | Protective Cap |
Description
IP67 Protective Cap, Product Type Protective Cap, Color Gray, For Use With V5 Plug, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NO, Start, 22mm (XALD101H29H7)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- STA-KON 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (10RC-6F)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (6ECE4)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj11 (6P4C), Round, Solid/Stranded, 50U Gold (NMP-4225)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- SWE-TECH 3C Wall Plate, White, Single HDMI Port with Strain Relief, HDMI Female (FWT301-HD201)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj9 (4P4C), Flat, Stranded, 15U Gold (NMP-9000)
- GARDNER BENDER Plug Rj-45 Cat 6 Modular (GMC-88C6)
- Metz Connect Voice & Data Jack Accessories