Shop All Voice & Data Jack Accessories
Metz Connect
IP67 cap/plug
Mfr # 1401048002KI
Zoro # G512029367
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With V4 Plug
- Material Plastic
- Product Type Protective Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401048002KI
- Zoro # G512029367
- UPC # 4250184114161
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Details
Item | IP67 Protective Cap |
Color | Black |
For Use With | V4 Plug |
Material | Plastic |
Product Type | Protective Cap |
Description
IP67 Protective Cap, Product Type Protective Cap, Color Black, For Use With V4 Plug, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-0)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation (58026504)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5362SA)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 Shielded (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8825)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Brown (NIN-1103)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- PEERLESS Str Drp Ceilng Mt W/ Plp-Unl (PLCM-2-UNL)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- Metz Connect Voice & Data Jack Accessories