Shop All Voice & Data Jacks
Metz Connect
IP65 Jack
Mfr # 140UPB-E
Zoro # G111903952
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Die-Cast
- Color Black
- For Use With Distributor Panels, Switch Cabinet Walls, Switch-Board
- Product Type Universal Test Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 140UPB-E
- Zoro # G111903952
- UPC # 4250184133902
- Country of Origin Germany
- Category Voice & Data Jacks
Details
Item | IP65 Jack |
Material | Zinc Die-Cast |
Color | Black |
For Use With | Distributor Panels, Switch Cabinet Walls, Switch-Board |
Product Type | Universal Test Jack |
Description
IP65 Jack, Product Type Universal Test Jack, Color Black, For Use With Distributor Panels, Switch Cabinet Walls, Switch-Board, Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 5A, 600V AC, Non-Indicating (FLSR005)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100VH)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- CMPLE Keystone Jack Wall Plate With Four Holes Standard Keystones - White (629-N)
- CMPLE Cmple436-N Rj-45 Modular Plugs Rj45- 100 Pack For Solid (436-N)
- BLACK BOX Connect Cat5E Rj-45 Keystone Jack (CAT5EJ-WH)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- Metz Connect Voice & Data Jacks