Shop All Voice & Data Housings
Metz Connect
IP44SG Housing, White, 3.66" H, 3.54" W
Mfr # 1309461002-I
Zoro # G008656510
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 2
- Product Type Wall Outlet
- Overall Height 3.66 in
- Connection Type Cat6A Module 180 Degrees , E-DAT Module Cat6A (T568A), E-DAT Module Cat6A (T568B), E-DAT Module Coupler 8(8) 180 Degrees Class Ea
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1309461002-I
- Zoro # G008656510
- UPC # 4250184117186
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Height | 3.66 in |
Overall Width | 3.54 in |
Overall Depth | 3.13 in |
Details
Item | IP44SG Housing |
Color | White |
Number of Ports | 2 |
Product Type | Wall Outlet |
Connection Type | Cat6A Module 180 Degrees , E-DAT Module Cat6A (T568A), E-DAT Module Cat6A (T568B), E-DAT Module Coupler 8(8) 180 Degrees Class Ea |
Includes Connector | Unequipped |
Description
IP44SG Housing, Product Type Wall Outlet, Overall Height 3.66 in, Overall Width 3.54 in, Overall Depth 3.13 in, Number of Ports 2, Connection Type Cat6A Module 180 Degrees , E-DAT Module Cat6A (T568A), E-DAT Module Cat6A (T568B), E-DAT Module Coupler 8(8) 180 Degrees Class Ea, Includes Connector Unequipped, Color White, Mounting Type UP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPP10AI)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- Metz Connect Voice & Data Housings