Shop All Voice & Data Housings
Metz Connect
IP44SG Housing, Gray, 3.661" H, 3.543" W
Mfr # 1309460003-I
Zoro # G208656518
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Ports 2
- Product Type Wall Outlet
- Overall Height 3.661 in
- Includes Connector Unequipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metz Connect
- MFR # 1309460003-I
- Zoro # G208656518
- UPC # 4250184117162
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Height | 3.661 in |
Overall Width | 3.543 in |
Overall Depth | 3.543 in |
Details
Item | IP44SG Housing |
Color | Gray |
Number of Ports | 2 |
Product Type | Wall Outlet |
Includes Connector | Unequipped |
Mounting Angle | 180 Degrees |
Connection Type | Cat6A Module 180 Degrees , E-DAT Module Cat6A (T568A), E-DAT Module Cat6A (T568B), E-DAT Module Coupler 8(8) 180 Degrees Class Ea |
Description
IP44SG Housing, Product Type Wall Outlet, Overall Height 3.661 in, Overall Width 3.543 in, Overall Depth 3.543 in, Number of Ports 2, Connection Type Cat6A Module 180 Degrees , E-DAT Module Cat6A (T568A), E-DAT Module Cat6A (T568B), E-DAT Module Coupler 8(8) 180 Degrees Class Ea, Includes Connector Unequipped, Color Gray, Mounting Angle 180 Degrees , Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cable Protection Plate, Plate Accessory, Pre-Galvanized Steel, Partition (2709-9)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- LEVITON Switch, GFCI Receptacle, 125Vac, 5-15R (GFSW1-W)
- B&B ELECTRONICS HIGH ENERGY PROTECTOR SURGE SUPPRESSOR (485HESP)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- Metz Connect Voice & Data Housings