Shop All Voice & Data Housings
Metz Connect
IP20 Housing, Gray, 2.953" H, 3.425" W
Mfr # 1309450003-E
Zoro # G608656514
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Ports 2
- Includes Connector Unequipped
- Overall Depth 2.244 in
- Mounting Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1309450003-E
- Zoro # G608656514
- UPC # 4250184112990
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Depth | 2.244 in |
Overall Height | 2.953 in |
Overall Width | 3.425 in |
Details
Item | IP20 Housing |
Color | Gray |
Number of Ports | 2 |
Includes Connector | Unequipped |
Mounting Angle | 90 Degrees |
Body Material | Thermoplastic |
Product Type | Wall Outlet |
Description
IP20 Housing, Product Type Wall Outlet, Body Material Thermoplastic, Overall Height 2.953 in, Overall Width 3.425 in, Overall Depth 2.244 in, Number of Ports 2, Includes Connector Unequipped, Color Gray, Mounting Angle 90 Degrees , Mounting Type AP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MVU14BCK)
- RACO Set Screw Connector, 2" L, 2" Conduit (3008)
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 (09150006207)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- Metz Connect Voice & Data Housings