Shop All Voice & Data Housings
Metz Connect
Industry IP67 V5 metal plug housing
Mfr # 1401065000ME
Zoro # G111944030
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 1
- Compatible Inserts E-DAT Industry RJ45 Field Plug Insert, E-DAT Industry RJ45 Plug Insert
- Housing Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401065000ME
- Zoro # G111944030
- UPC # 4250184116585
- Country of Origin Germany
- Category Voice & Data Housings
Details
Item | Plug Housing |
Number of Ports | 1 |
Compatible Inserts | E-DAT Industry RJ45 Field Plug Insert, E-DAT Industry RJ45 Plug Insert |
Housing Type | Plug |
Description
Industry IP67 V5 metal plug housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFWR2-W)
- PANDUIT Cable Tie, 15.1", Nylon, Gray, PK1000 (BT4S-M5)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- Metz Connect Voice & Data Housings