Shop All Voice & Data Housings
Metz Connect
Industry IP67 V5 metal bulkhead
Mfr # 1401063300ME
Zoro # G111994394
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 1
- Housing Type Flange
- Compatible Inserts E-DAT Industry RJ45 Coupler Insert or E-DAT Industry USB Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or PROFINET)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401063300ME
- Zoro # G111994394
- UPC # 4250184114222
- Country of Origin Germany
- Category Voice & Data Housings
Details
Item | Bulkhead |
Number of Ports | 1 |
Housing Type | Flange |
Compatible Inserts | E-DAT Industry RJ45 Coupler Insert or E-DAT Industry USB Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or PROFINET) |
Description
Industry IP67 V5 metal bulkhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK50 (ITCSN-2000-12"-BLACK-50 PCS)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR600NT)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-20)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- Metz Connect Voice & Data Housings