Shop All Voice & Data Housings
Metz Connect
Industry IP67 V4 bulkhead
Mfr # 1401043302KE
Zoro # G611994450
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Ports 1
- Compatible Inserts E-DAT Industry RJ45 Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, E-DAT Industry USB Coupler Insert, OpDAT Industry SC-RJ/2SC Coupler Insert or OpDAT Industry LC-D Coupler Insert, T568B or PROFINET)
- Housing Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401043302KE
- Zoro # G611994450
- UPC # 4250184114215
- Country of Origin Germany
- Category Voice & Data Housings
Details
Item | Bulkhead |
Number of Ports | 1 |
Compatible Inserts | E-DAT Industry RJ45 Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, E-DAT Industry USB Coupler Insert, OpDAT Industry SC-RJ/2SC Coupler Insert or OpDAT Industry LC-D Coupler Insert, T568B or PROFINET) |
Housing Type | Flange |
Description
Industry IP67 V4 bulkhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-Y)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 24V, 208/240/277/380/480V (9070T75D19)
- WIREMOLD Blank Steel Service Pole, 2-5/16in., Steel (25DTC-412)
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- Metz Connect Voice & Data Housings