Shop All Voice & Data Housings
Metz Connect
Industry IP67 V1 plug housing
Mfr # 1401015002KE
Zoro # G111944023
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 1
- Housing Type Plug
- Compatible Inserts E-DAT Industry RJ45 Field Plug Insert, E-DAT Industry RJ45 Plug Insert, OpDAT Industry 2LC Plug Insert, OpDAT Industry 2SC Plug Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401015002KE
- Zoro # G111944023
- UPC # 4250184114062
- Country of Origin Germany
- Category Voice & Data Housings
Details
Item | Plug Housing |
Number of Ports | 1 |
Housing Type | Plug |
Compatible Inserts | E-DAT Industry RJ45 Field Plug Insert, E-DAT Industry RJ45 Plug Insert, OpDAT Industry 2LC Plug Insert, OpDAT Industry 2SC Plug Insert |
Description
Industry IP67 V1 plug housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3)
- EATON Contact Block, NO, 30mm, Clear (HT8A)
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor, 4 Wire PNP (XS8C4A4PCN12)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- Metz Connect Voice & Data Housings