Shop All Voice & Data Housings
Metz Connect
Industry IP67 V1 metal bulkhead
Mfr # 1401013300ME
Zoro # G711944058
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 1
- Housing Type Flange
- Compatible Inserts E-DAT Industry RJ45 Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, E-DAT Industry USB Coupler Insert, OpDAT Industry SC-RJ/2SC Coupler Insert or OpDAT Industry LC-D Coupler Insert, T568B or PROFINET)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401013300ME
- Zoro # G711944058
- UPC # 4250184114239
- Country of Origin Germany
- Category Voice & Data Housings
Details
Item | Bulkhead |
Number of Ports | 1 |
Housing Type | Flange |
Compatible Inserts | E-DAT Industry RJ45 Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, E-DAT Industry USB Coupler Insert, OpDAT Industry SC-RJ/2SC Coupler Insert or OpDAT Industry LC-D Coupler Insert, T568B or PROFINET) |
Description
Industry IP67 V1 metal bulkhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- LUTRON Dimmers, Diva, CFL/LED, Biscuit (DVSCCL-153P-BI)
- SIGMA ELECTRIC CABLE CONECTR SLV 3/8"" (C-500)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- Metz Connect Voice & Data Housings