Shop All Voice & Data Housings
Metz Connect
Industry IP67 V1 bulkhead
Mfr # 1401013302KE
Zoro # G611944011
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 1
- Housing Type Flange
- Compatible Inserts E-DAT Industry RJ45 Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or PROFINET), E-DAT Industry USB Coupler Insert, OpDAT Industry SC-RJ/2SC Adapter Insert or OpDAT Industry LC-D Adapter Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401013302KE
- Zoro # G611944011
- UPC # 4250184114246
- Country of Origin Germany
- Category Voice & Data Housings
Details
Item | Bulkhead |
Number of Ports | 1 |
Housing Type | Flange |
Compatible Inserts | E-DAT Industry RJ45 Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or PROFINET), E-DAT Industry USB Coupler Insert, OpDAT Industry SC-RJ/2SC Adapter Insert or OpDAT Industry LC-D Adapter Insert |
Description
Industry IP67 V1 bulkhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CC236, Size 2 (AB52120)
- HUBBELL Flanged Inlet, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20P, White (HBL5378C)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- Metz Connect Voice & Data Housings