Shop All Voice & Data Housings
Metz Connect
Field Plug, Metallike, Poles 8
Mfr # 1401400812-E
Zoro # G008655827
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG, 26/1 to 22/1 AWG, 26/7 to 22/7 AWG
- Standards DIN EN 50173-1, ISO/IEC 11801
- Connector Color Metallike
- Minimum Mating Cycles 750
- Application Data, HDBaseT, Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401400812-E
- Zoro # G008655827
- UPC # 4251394609881
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Wire Size | 22 AWG, 26/1 to 22/1 AWG, 26/7 to 22/7 AWG |
Cable Diameter | 5.5 to 8.5 mm |
Details
Item | Field Plug |
Standards | DIN EN 50173-1, ISO/IEC 11801 |
Connector Color | Metallike |
Minimum Mating Cycles | 750 |
Application | Data, HDBaseT, Power |
Shielded | Yes |
Maximum Operating Temperature | 158 Degrees F |
Connection Type | Insulation Displacement |
Current Rating | 1 A |
Housing Material | Zinc Die-Cast |
Minimum Operating Temperature | -40 Degrees F |
Data Rate | 10 Gbits |
Connector Gender | Male |
Number of Poles | 8 |
Connector Orientation | Straight |
Performance Category | Cat6 |
Description
Field Plug, Application Data, HDBaseT, Power, Cable Diameter 5.5 to 8.5 mm, Connection Type Insulation Displacement, Connector Color Metallike, Connector Gender Male, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, Maximum Operating Temperature 158 Degrees F, Minimum Mating Cycles 750, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEWIRE Electrical Box Cover, 1 Gang, Polycarbonate (LI747850)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.58", Black, 6ft (H2F1.58BK6)
- NVENT ERICO Ground Clamp, Parallel Burial, Bronze (EK16)
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- Metz Connect Voice & Data Housings