Shop All Voice & Data Housings
Metz Connect
Fiber Optic Housing, Gray, 5.19" H, 2.5" W
Mfr # 15024A10-24-E
Zoro # G208656402
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Connection Type OpDAT x M20 Cable Gland
- Overall Height 5.19 in
- Mounting Angle 180 Degrees
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 15024A10-24-E
- Zoro # G208656402
- UPC # 4250184161097
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Height | 5.19 in |
Overall Width | 2.5 in |
Overall Depth | 5.19 in |
Details
Item | Fiber Optic Housing |
Color | Gray |
Connection Type | OpDAT x M20 Cable Gland |
Mounting Angle | 180 Degrees |
Body Material | Steel |
Includes Connector | Unequipped |
Product Type | Housing without Splice Tray |
Description
Fiber Optic Housing, Product Type Housing without Splice Tray, Body Material Steel, Overall Height 5.19 in, Overall Width 2.5 in, Overall Depth 5.19 in, Connection Type OpDAT x M20 Cable Gland, Includes Connector Unequipped, Color Gray, Mounting Angle 180 Degrees , Mounting Type Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO CONN 90D LIQ TITE 1/2"" (3422-8)
- EATON Push Button, 22.5 mm, 1NO/1NC, Green (M22-DL-G-K11-230G)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- PANDUIT Blade Terminal, Vyl, Insul, 22, 16 Awg, PK25 (EDV18-87MB-Q)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- WALL-TO-WALL Keystone Shoe Bench (WA143781)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- Metz Connect Voice & Data Housings