Shop All Voice & Data Housings
Metz Connect
Fiber Optic Housing, Gray, 3.13" H, 5.07" W
Mfr # 15024B10S-S
Zoro # G708656469
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 4.77 in
- Product Type Splice Distributor
- Includes Connector Equipped
- Connection Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 15024B10S-S
- Zoro # G708656469
- UPC # 4251122179730
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Depth | 4.77 in |
Overall Width | 5.07 in |
Overall Height | 3.13 in |
Details
Item | Fiber Optic Housing |
Color | Gray |
Product Type | Splice Distributor |
Includes Connector | Equipped |
Connection Type | Fiber Optic |
Body Material | Steel |
Description
Fiber Optic Housing, Product Type Splice Distributor, Body Material Steel, Overall Height 3.13 in, Overall Width 5.07 in, Overall Depth 4.77 in, Connection Type Fiber Optic, Includes Connector Equipped, Color Gray, Mounting Type Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE 35400Psi 125250480600VAc Pressure Switch (TC9622-1)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 1 Pole, 240/415V AC, C Curve (M9F42150)
- GARDNER BENDER Cable Spacer, Snap Lock, Int Nail, Red, PK20 (MCS-20W)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- Metz Connect Voice & Data Housings