Shop All Voice & Data Housings
Metz Connect
Fiber Optic Housing, Gray, 3.13" H, 5.07" W
Mfr # 15024B10S-E
Zoro # G408656431
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 3.13 in
- Body Material Steel
- Connection Type Fiber Optic
- Overall Depth 4.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 15024B10S-E
- Zoro # G408656431
- UPC # 4251122179723
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Height | 3.13 in |
Overall Depth | 4.77 in |
Overall Width | 5.07 in |
Details
Item | Fiber Optic Housing |
Color | Gray |
Body Material | Steel |
Connection Type | Fiber Optic |
Includes Connector | Equipped |
Product Type | Splice Distributor |
Description
Fiber Optic Housing, Product Type Splice Distributor, Body Material Steel, Overall Height 3.13 in, Overall Width 5.07 in, Overall Depth 4.77 in, Connection Type Fiber Optic, Includes Connector Equipped, Color Gray, Mounting Type Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (2FT)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A (LC2D09F7)
- ABB CA5-22M, AUX BLK, 2NO-2NC, PK 2 (CA5-22M)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- Metz Connect Voice & Data Housings