Shop All Voice & Data Jack Accessories
Metz Connect
Fiber Optic Adapter"sert, Light Gray
Mfr # 1402P06113KE
Zoro # G008656411
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Number of Ports 2
- Mounting Angle 90 Degrees
- Body Material GD-Zn (Zinc Die-Cast)
- Connection Type SC-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1402P06113KE
- Zoro # G008656411
- UPC # 4250184119128
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Dimensions
Overall Depth | 2.35 in |
Overall Height | 2.64 in |
Overall Width | 0.69 in |
Details
Item | Fiber Optic Adapter Insert |
Color | Light Gray |
Number of Ports | 2 |
Mounting Angle | 90 Degrees |
Body Material | GD-Zn (Zinc Die-Cast) |
Connection Type | SC-D |
Includes Connector | Equipped |
Product Type | Adapter Insert |
Description
Fiber Optic Adapter Insert, Product Type Adapter Insert, Body Material GD-Zn (Zinc Die-Cast), Overall Height 2.64 in, Overall Width 0.69 in, Overall Depth 2.35 in, Number of Ports 2, Connection Type SC-D, Includes Connector Equipped, Color Light Gray, Mounting Angle 90 Degrees , Mounting Type Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 125C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (1441TXHHW-8-5M)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHITR)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-25)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj11 (6P4C), Round, Solid/Stranded, 50U Gold (NMP-4225)
- ALLEN TEL Cat 5e E-Z Jack Module, White (AT65EZ-15)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 Shielded (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8825)
- PEERLESS Str Drp Ceilng Mt W/ Plp-Unl (PLCM-2-UNL)
- Metz Connect Voice & Data Jack Accessories