Shop All Voice & Data Jack Accessories
Metz Connect
Fiber Optic Adapter"sert, Beige, 0.52" H
Mfr # 1402K00820MI
Zoro # G508656409
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Number of Ports 2
- Body Material Plastic
- Overall Height 0.52 in
- Overall Width 0.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1402K00820MI
- Zoro # G508656409
- UPC # 4250184115892
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Dimensions
Overall Height | 0.52 in |
Overall Width | 0.61 in |
Overall Depth | 1.33 in |
Details
Item | Fiber Optic Adapter Insert |
Color | Beige |
Number of Ports | 2 |
Body Material | Plastic |
Connection Type | SC-RJ/2SC |
Mounting Angle | 180 Degrees |
Product Type | Adapter Insert |
Description
Fiber Optic Adapter Insert, Product Type Adapter Insert, Body Material Plastic, Overall Height 0.52 in, Overall Width 0.61 in, Overall Depth 1.33 in, Number of Ports 2, Connection Type SC-RJ/2SC, Color Beige, Mounting Angle 180 Degrees , Mounting Type Snap-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATR-WH)
- ZORO SELECT EMT Coupling, Insulated, 1 1/2 In (2DCR3)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-25)
- GARDNER BENDER Plug Rj-45 Cat 6 Modular (GMC-88C6)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- Metz Connect Voice & Data Jack Accessories