Shop All Voice & Data Jack Accessories
Metz Connect
Fiber Optic Adapter"sert, Beige, 0.52" H
Mfr # 1402300820MI
Zoro # G608656439
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Number of Ports 2
- Connection Type Fiber Optic
- Includes Connector Equipped
- Overall Height 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1402300820MI
- Zoro # G608656439
- UPC # 4250184114291
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Dimensions
Overall Height | 0.52 in |
Overall Width | 0.61 in |
Overall Depth | 1.22 in |
Details
Item | Fiber Optic Adapter Insert |
Color | Beige |
Number of Ports | 2 |
Connection Type | Fiber Optic |
Includes Connector | Equipped |
Body Material | Plastic |
Product Type | LC-D Adapter |
Description
Fiber Optic Adapter Insert, Product Type LC-D Adapter, Body Material Plastic, Overall Height 0.52 in, Overall Width 0.61 in, Overall Depth 1.22 in, Number of Ports 2, Connection Type Fiber Optic, Includes Connector Equipped, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-0)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-4)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL201SPL)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- KLEIN TOOLS Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack (VDV824-650)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- ALLEN TEL Cat 5e Jack Module, Ivory (AT55-09)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- Metz Connect Voice & Data Jack Accessories