Shop All Fiber Optic Patch Cables
Metz Connect
Fiber Optic
Mfr # 1402L06113KE
Zoro # G811944057
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type TS35 + LC-D SM Adapter Insert
- Application Industrial Internet (LC-D)
- Housing Color Gray
- Housing Material Metal
- Series OpDAT Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1402L06113KE
- Zoro # G811944057
- UPC # 4250184119098
- Country of Origin Germany
- Category Fiber Optic Patch Cables
Details
Item | Fiber Optic |
Connector Type | TS35 + LC-D SM Adapter Insert |
Application | Industrial Internet (LC-D) |
Housing Color | Gray |
Housing Material | Metal |
Series | OpDAT Industry |
Description
Fiber Optic, Application Industrial Internet (LC-D), Connector Type TS35 + LC-D SM Adapter Insert, Housing Color Gray, Housing Material Metal, Mounting Type DIN Rail, Series OpDAT Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G232)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5225C)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 1M (LCLC10GA-1M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 2M (LCLCMD6O-2M-AX)
- Metz Connect Fiber Optic Patch Cables