Shop All Voice & Data Jacks
Metz Connect
Fiber Optic
Mfr # 1402600822-I
Zoro # G612041740
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Ports 2
- Compatible Number of Fibers Simplex
- IP Rating IP67
- Compatible Connector Type SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1402600822-I
- Zoro # G612041740
- UPC # 4250184124856
- Country of Origin Germany
- Category Voice & Data Jacks
Details
Item | Plug Insert |
Color | Black |
Number of Ports | 2 |
Compatible Number of Fibers | Simplex |
IP Rating | IP67 |
Compatible Connector Type | SC |
Description
Plug Insert, Compatible Connector Type SC, Color Black, Compatible Number of Fibers Simplex, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 1500lb Load (PSF16C)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A242412LP)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- MONOPRICE Datacom Jack, Cat5, Tooless, Blue (313)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- SWE-TECH 3C Shielded Cat6a Keystone Jack, Toolless, RJ45 Female (FWT33X6-530)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- ALLEN TEL Wall Phone Jack with 2 Auxiliary Ports (AT229)
- PANDUIT Jack, Mini Com, Cat 6, Gray (CJ688TPIG)
- Metz Connect Voice & Data Jacks