Shop All Voice & Data Jacks
Metz Connect
Fiber Optic
Mfr # 1402500822-I
Zoro # G612041757
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Ports 2
- Compatible Connector Type SC
- Compatible Number of Fibers Multifiber
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1402500822-I
- Zoro # G612041757
- UPC # 4250184124849
- Country of Origin Germany
- Category Voice & Data Jacks
Details
Item | Plug Insert |
Color | Black |
Number of Ports | 2 |
Compatible Connector Type | SC |
Compatible Number of Fibers | Multifiber |
IP Rating | IP67 |
Description
Plug Insert, Compatible Connector Type SC, Color Black, Compatible Number of Fibers Multifiber, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-1RL-O)
- EATON BUSSMANN BP-ATM-20-RP 20A Auto Fuse - Yellow, 5PK (157667)
- PANDUIT Tag, Danger This Tag, ., Rd/bl/wh, PK5 (PVT-98)
- FLUKE NETWORKS Cable Tester, Verifier (MS2-100/WWG 3084165)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- PANDUIT Jack, Mini Com, Cat 6, Gray (CJ688TPIG)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, White (AT219-4-15)
- BLACK BOX Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZUP-50PAK)
- ALLEN TEL Surface Mount IDC Jack-110 Type 8-Conductor, Electrical Ivory (AT103A8-52)
- Metz Connect Voice & Data Jacks