Shop All Fiber Optic Patch Cables
Metz Connect
Fiber Optic
Mfr # 1402393320ME
Zoro # G111944047
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC-D MM Adapter Insert
- Application Industrial Internet (LC-D)
- Series OpDAT Industry
- IP Rating IP65
- Housing Material Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1402393320ME
- Zoro # G111944047
- UPC # 4250184123644
- Country of Origin Germany
- Category Fiber Optic Patch Cables
Details
Item | Fiber Optic |
Connector Type | LC-D MM Adapter Insert |
Application | Industrial Internet (LC-D) |
Series | OpDAT Industry |
IP Rating | IP65 |
Housing Material | Metal; Plastic |
Housing Color | Silver |
Description
Fiber Optic, Application Industrial Internet (LC-D), Connector Type LC-D MM Adapter Insert, Housing Color Silver, Housing Material Metal; Plastic, IP Rating IP65, Mounting Type Screw Mounting, Series OpDAT Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA1000)
- GE Cover, Surface, 20Wx76.5inL (AF76S)
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- ENET Enet 1M St/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber (STLC-50-1M-ENC)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Orange (2626)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- Metz Connect Fiber Optic Patch Cables