Shop All Fiber Optic Patch Cables
Metz Connect
Fiber Optic
Mfr # 1402383320ME
Zoro # G411944006
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC-D MM Adapter Insert
- Application Industrial Internet (LC-D)
- Housing Material Metal; Plastic
- Series OpDAT Industry
- Housing Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1402383320ME
- Zoro # G411944006
- UPC # 4250184123637
- Country of Origin Germany
- Category Fiber Optic Patch Cables
Details
Item | Fiber Optic |
Connector Type | LC-D MM Adapter Insert |
Application | Industrial Internet (LC-D) |
Housing Material | Metal; Plastic |
Series | OpDAT Industry |
Housing Color | Silver |
IP Rating | IP65 |
Description
Fiber Optic, Application Industrial Internet (LC-D), Connector Type LC-D MM Adapter Insert, Housing Color Silver, Housing Material Metal; Plastic, IP Rating IP65, Mounting Type Screw Mounting, Series OpDAT Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- AC WORKS 15A 125V Household Flanged Outlet with Power Indicator and Covers UL C-UL (ASOU515RL-WC)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 5A Plast Zcp (ZCP39)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, PVC, 10GB (6387)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- Metz Connect Fiber Optic Patch Cables