Shop All Fiber Optic Patch Cables
Metz Connect
Fiber Optic
Mfr # 1401U06113KE
Zoro # G311943994
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Application Industrial Internet (USB A 2.0)
- Minimum Operating Temperature -40 Degrees F
- Housing Color Gray
- Series E-DAT Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401U06113KE
- Zoro # G311943994
- UPC # 4250184119074
- Country of Origin Germany
- Category Fiber Optic Patch Cables
Details
Item | Fiber Optic |
Connector Type | USB 2.0 |
Application | Industrial Internet (USB A 2.0) |
Minimum Operating Temperature | -40 Degrees F |
Housing Color | Gray |
Series | E-DAT Industry |
Description
Fiber Optic, Application Industrial Internet (USB A 2.0), Connector Type USB 2.0, Housing Color Gray, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type DIN Rail, Series E-DAT Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- ROWE High Voltage Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0520-0-50)
- CORTECH Double Blank Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDBB)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- MONOPRICE Multi-Mode, Aqua, 15 m L, PVC, 2 mm, Duplex (41700)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- Metz Connect Fiber Optic Patch Cables