Shop All Voice & Data Jack Accessories
Metz Connect
Cable Connector, Metallike, 1.317" H
Mfr # 130863-06-E
Zoro # G308656425
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallike
- Number of Ports 2
- Product Type Cable Connector
- Overall Height 1.317 in
- Connection Type IDC Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 130863-06-E
- Zoro # G308656425
- UPC # 4251394608129
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Dimensions
Overall Height | 1.317 in |
Overall Width | 1.835 in |
Overall Depth | 0.579 in |
Details
Item | Cable Connector |
Color | Metallike |
Number of Ports | 2 |
Product Type | Cable Connector |
Connection Type | IDC Connection |
Mounting Angle | 360 Degrees |
Shielded | Yes |
Body Material | GD-Zn (Zinc Die-Cast) |
Description
Cable Connector, Product Type Cable Connector, Body Material GD-Zn (Zinc Die-Cast), Overall Height 1.317 in, Overall Width 1.835 in, Overall Depth 0.579 in, Number of Ports 2, Connection Type IDC Connection, Shielded Yes, Color Metallike, Mounting Angle 360 Degrees , Mounting Type Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle (S29354)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- DAYTON Circuit Breaker, NDB2-63 C63/3 Series 63A, 3 Pole, 480V AC, C Curve (5ZVD2)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- ALLEN TEL Cat 5e Jack Module, Ivory (AT55-09)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- Metz Connect Voice & Data Jack Accessories