Shop All Voice & Data Housings
Metz Connect
Bulkhead normative mounting
Mfr # 14010833C0MN
Zoro # G811994410
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 1
- Housing Type Flange
- Compatible Inserts E-DAT Industry RJ45 Coupler Insert or E-DAT Industry USB Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or PROFINET)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 14010833C0MN
- Zoro # G811994410
- UPC # 4250184123712
- Country of Origin Germany
- Category Voice & Data Housings
Details
Item | Normative Mounting |
Number of Ports | 1 |
Housing Type | Flange |
Compatible Inserts | E-DAT Industry RJ45 Coupler Insert or E-DAT Industry USB Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or PROFINET) |
Description
Bulkhead normative mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Type M 120V-Ac Control Relay (D23MR60A)
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Side (11X449)
- BLACK BOX Fiber Adapter Panel Low Density 6 Lc Duplex Ceramic 10G Aqua Make (JPM456C)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801EJB-R63/B)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- Metz Connect Voice & Data Housings