Shop All Voice & Data Housings
Metz Connect
Bulkhead central screw mounting
Mfr # 14010833C0MC
Zoro # G211994454
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 1
- Housing Type Flange
- Compatible Inserts E-DAT Industry RJ45 Coupler Insert or E-DAT Industry USB Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or PROFINET)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 14010833C0MC
- Zoro # G211994454
- UPC # 4250184123729
- Country of Origin Germany
- Category Voice & Data Housings
Details
Item | Central Screw Mounting |
Number of Ports | 1 |
Housing Type | Flange |
Compatible Inserts | E-DAT Industry RJ45 Coupler Insert or E-DAT Industry USB Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or PROFINET) |
Description
Bulkhead central screw mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Round Ceiling Pan, 1 Gang, Steel, Blank/Flat (5653-1)
- POWER FIRST 14.5" L Cable Tie YL PK 100 (36J230)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VY)
- GROTE Rocker Switch, 3 Blade, Red, 25A, 7/8" (82-2130)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- Metz Connect Voice & Data Housings