Shop All Bench and Floor Scale Accessories
This Product is Discontinued
Mettler - Toledo
Duct Transition - Upper 6In Od (Discontinued)
Mfr # 3912401MT
Zoro # G2688732
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mettler - Toledo
- MFR # 3912401MT
- Zoro # G2688732
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Item | Duct Transition - Upper 6in OD |
Description
Duct Transition - Upper 6In Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.