Shop All Vacuum Bags
This Product is Discontinued
Metrovac
Vacuum Bag, 5 PK (Discontinued)
Mfr # MVC-571-PACK
Zoro # G9152155
This Product is Discontinued
Key Features
- Height 5 1/2 in
- Width/Diameter 3 3/4 in
- Filter Efficiency Standard
- Bag Filtration Type Standard
- Bag Reusability Non-Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metrovac
- MFR # MVC-571-PACK
- Zoro # G9152155
- UPC # 031275143956
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 5 1/2 in |
Width/Diameter | 3 3/4 in |
Length | 4 in |
Details
Item | Vacuum Bag |
Filter Efficiency | Standard |
Bag Filtration Type | Standard |
Bag Reusability | Non-Reusable |
For Vacuum Type | Handheld Vacuum |
Fits Vacuum Models | ES-105, ES-105T, ES-109T |
Ply Count | 3-Ply |
Fits Vacuum Brand | Metrovac |
Bag Pickup Type | Dry |
Bag Material | Paper |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand Metrovac, Fits Vacuum Models ES-105, ES-105T, ES-109T, Bag Filtration Type Standard, Filter Efficiency Standard, Bag Material Paper, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 5 1/2 in, Length 4 in, Width/Diameter 3 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.