Shop All Vacuum Bags
Metrovac
Vacuum Bag, 5 PK
Mfr # DV-5PBA
Zoro # G9152182
product price: $17.49
/pk 5, $3.50/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ply Count 3-Ply
- Width/Diameter 6 1/4 in
- For Vacuum Type Canister Vacuum
- Bag Product Grouping Vacuum Bag
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metrovac
- MFR # DV-5PBA
- Zoro # G9152182
- UPC # 031275117018
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width/Diameter | 6 1/4 in |
Height | 6 in |
Length | 6 in |
Details
Item | Vacuum Bag |
Ply Count | 3-Ply |
For Vacuum Type | Canister Vacuum |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Bag Material | Paper |
Fits Vacuum Models | Mfr. No. VNB-7B, VNB-72B, VNB-73B, VNB-83BA, VNB-94BD |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Metrovac |
Bag Pickup Type | Dry |
Filter Efficiency | Standard |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Metrovac, Fits Vacuum Models Mfr. No. VNB-7B, VNB-72B, VNB-73B, VNB-83BA, VNB-94BD, Bag Filtration Type Standard, Filter Efficiency Standard, Bag Material Paper, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 6 in, Length 6 in, Width/Diameter 6 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- ORECK HOLDER, PAD, DRIVE, 12"" (ORK5317851032)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 300 ft, Brown, 12 PK (12300R)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- METROVAC Replacement Cloth Collection Bag (120-143987)
- METROVAC Bag, 3-Ply, Disposable, 5 PK (DV-5PBRP)
- METROVAC Vacuum Bag, 2-ply, Disposable, 13.00Lx1.00Hx6.00W In., 10 PK (120-024989)
- METROVAC Filter/Bag Kit, Micro Filter, 5 PK (TBF-7)
- METROVAC Disposable Vacuum Bags, 5 PK (120-117018)
- METROVAC Vacuum Bag, 2-Ply, Disposable, 5 PK (DVP-26RP)
- EUREKA / SANITAIRE BAG CLOTH - SHAKE OUT - RED (54582-1)
- Metrovac Vacuum Bags