Shop All Vacuum Bags
Metrovac
Vacuum Bag, 2-ply, Disposable, 13.00Lx1.00Hx6.00W In., 10 PK
Mfr # 120-024989
Zoro # G4679796
product price: $25.85
/pk 10, $2.59/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Disposable
- Size 13.00Lx1.00Hx6.00W In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metrovac
- MFR # 120-024989
- Zoro # G4679796
- UPC # 031275024989
- Country of Origin China
- Category Vacuum Bags
Dimensions
Size | 13.00Lx1.00Hx6.00W In. |
Length | 13 in |
Width | 6" |
Height | 1 in |
Width/Diameter | 6 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Disposable |
Item | Vacuum Bag |
For Use With | Vacuums |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Ply Count | 2-Ply |
Bag Material | Paper |
For Vacuum Type | Canister Vacuum |
Bag Filtration Type | Standard |
Fits Vacuum Models | ADM |
Fits Vacuum Brand | Metrovac |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Metrovac, Fits Vacuum Models ADM, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1 in, Length 13 in, Width/Diameter 6 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29365)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Yellow, Plastic (5551306)
- KIMBERLY-CLARK PROFESSIONAL Convenience Case 2 Ply Facial Tissue, 125 Sheets, 12 PK (03076)
- ZEP Sweeping Compound, Soyabean Oil, 250 lb (230555)
- METROVAC Filter/Bag Kit, Micro Filter, 5 PK (TBF-7)
- METROVAC Disposable Vacuum Bags, 5 PK (120-117018)
- METROVAC Vacuum Bag, 5 PK (DV-5PBA)
- METROVAC Replacement Cloth Collection Bag (120-143987)
- METROVAC Bag, 3-Ply, Disposable, 5 PK (DV-5PBRP)
- METROVAC Vacuum Bag, 2-Ply, Disposable, 5 PK (DVP-26RP)
- TOUGH GUY Vacuum Bag, Disposable, 10 PK (10E085)
- Metrovac Vacuum Bags