Shop All Portable Vacuums
Metrovac
Vac 'N, Blo 4 HP Commercial Vacuum Cleaner
Mfr # 112-045014
Zoro # G509146398
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Material Steel
- Housing Color Black
- Series Vac 'N, Blo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metrovac
- MFR # 112-045014
- Zoro # G509146398
- UPC # 31275045014
- Country of Origin United States
- Category Portable Vacuums
Details
Item | Portable Vacuum & Blower |
Voltage | 115 |
Material | Steel |
Housing Color | Black |
Series | Vac 'N, Blo |
Description
- This super-suction vacuum cleans machine areas, vehicles, workbenches, offices and computers. The 4.0 peak horsepower motor makes it the most powerful all-steel vac available. Along with powerful suction, this vacuum includes a 200 mph blower to dry parts, tools or dies and clear leaves, litter and dust. The all-steel body, lightweigh but durable, includes a shoulder strap and can be used outdoors. Chip resistant baked enamel finish. Cloth collection bag included, paper bags also available. 1'L power cord. 115 volt. Vac 'N, Blo includes these accessories:3'L flexible hose Two 20L extension wands Upholstery nozzle Crevice tool 2 blower nozzles for inflating and power or fine airflow Optional Carrying Case available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Tide Original Laundry Detergent Liquid Pod, PK96 (93035)
- BOARDWALK 16 in Sweep Face Broom Heads, Brown (BWK71160)
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box, PK4 (57037-00069)
- SIMPLE GREEN Disinfectant/Sanitizer, 1 gal. Bottle, Sweet Lavender Pine (3310200601001)
- METROVAC MetroVac Vac N Blo Portable Vacuum / Blower 1.7 Hp (VNB-72B)
- METROVAC MetroVac Evolution Hand Vac With Turbo Brush (VM4SB500T)
- METROVAC Professional Full-Size Canister Vacuum, Electric Power Nozzle, 2-Speed (ADM4PNHSNBF)
- METROVAC Vac N' Blo Hi Performance Hand Vac/Blower (105-105213)
- METROVAC MetroVac 120VAC ESD Safe Vacuum/Blower Hepa Filter (DV-3ESD1)
- METROVAC Full Size Vac N Blo 4.0 Peak HP Vacuum Cleaner/Blower, Accessories (PRO-83BA)
- ATRIX Omega Supreme HEPA ESD Safe Vacuum (VACOMEGASLFH)
- Metrovac Portable Vacuums