Shop All Sports & Receational Equipment Air Pumps
Metrovac
MagicAir®Electric Inflator/Deflator Pump - 110V
Mfr # 109-516811
Zoro # G402943711
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metrovac
- MFR # 109-516811
- Zoro # G402943711
- UPC # 31275516811
- Country of Origin United States
- Category Sports & Receational Equipment Air Pumps
Description
The best companion an inflatable ever had! Magic-Air® takes the work out of inflating and deflating. It's fast, easy to use, and produces a high volume of air.
Catalog P/N 110-IDAR
Features:
- Magic-Air® takes the work out of inflating and deflating.
- It's fast, easy to use, and produces a high volume of air.
- It’s ideal for inflating and deflating boats, pools, mattresses, cage balls, or toys.
- The Magic Air is lightweight, compact, and rugged all-steel construction.
- It features a weather-resistant baked enamel finish.
- Magic-Air® is great for boaters, campers, vacationers, schools, institutions, etc.
- The 11 ft. cord plugs into a standard wall outlet.
- Includes 110/120V inflator/deflator power unit and two tapered adapters.
Technical Specifications:
- Construction - All-steel baked enamel finish
- Motor/Voltage - 120V
- Amps - 4.5 AMPS
- Airflow - 70 CFM/10,000 FPM
- PSI - 2.2
- Cord - 11'
- Plug - Two (2) prong electrical plug
- Weight - 3 Pounds
In the Box:
- Inflator/Deflator
- Tapered Adapters - 7/8" OD and 3/16" OD
- Instruction Manual
*Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GECKO ALLIANCE 210-8750BMonster Poly Jet Insert, (WW2108750B)
- MAKITA Cordless Hedge Trimmer, 7 7/8 in L 14.4V 4.0Ah Lithium-ion Not Gas Powered 12V Electric (HU06Z)
- FLOORTEX P-Tex Polypropylene Pet Crate Floor Protection Mat, XXL, 32in x 50in (NCSMFLLS0003)
- MI-T-M O-Ring, 25-0122 (25-0122)
- METROVAC MagicAir®Electric Inflator/Deflator Pump - 12V (109-516804)
- METROVAC Inflator/Deflator, MagicAir Electric, 12V (12-IDAR)
- METROVAC Inflator/Deflator, MagicAir Deluxe, 1.17HP (DIDA-1)
- SPORTIME MINI AIR COMPRESSOR 1/8 HP (T-33-G)
- XPOWER High Velocity Pressure Air Electric Pump (AP-145A)
- MACGREGOR DELUXE AIR PUMP 12"" (40-16012)
- RULE ID20 High-Speed Inflator/Deflator - 12V (ID20)
- Metrovac Sporting Goods