Shop All Sports & Receational Equipment Air Pumps
Metrovac
MagicAir® Deluxe Inflator/Deflator Pump - 110V
Mfr # 109-118176
Zoro # G102943660
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metrovac
- MFR # 109-118176
- Zoro # G102943660
- UPC # 31275118176
- Country of Origin United States
- Category Sports & Receational Equipment Air Pumps
Description
Have more time for fun when you use the High-Volume MagicAir® Deluxe Inflator/Deflator Pump to take all the work out of inflating and deflating.
Catalog P/N DIDA-4
Features:
- Perfect for all types and sizes of boats, rafts, float tubes, towables, pools, pool toys, air mattresses, etc.
- The baked enamel finish is attractive and long-lasting.
- 18,000 feet-per-minute makes quick work of large inflatables.
- Ideal for boaters, fishermen, campers, vacationers, schools, and institutions.
- Designed for extra-large personal or commercial applications.
- The MagicAir® features rugged all-steel construction, weather-resistant powder-coat finish, 6 ft. flexible hose, and up to 4.0 HP power unit.
- Compact, portable, and easy to use and store.
- Will not inflate high-pressure items like tires.
Technical Specifications:
- Construction - All-steel baked enamel finish
- Motor/Voltage - 4 HP
- Amps - 11.25 AMPS
- Volts - 110V
- Airflow - 130 CFM/28,000 FPM
- Cord - 12' - 18 GA
- Plug - Three (3) Pong w/conductor ground
- Weight - 6 Pounds
- Dimensions - 6" x 6" x 10"
In the Box:
- Inflator/Deflator
- 6' Flexible air control hose
- Tapered Adapters - 7/8" OD and 3/16" OD
- Instruction Manual
*Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 5.5/1300 1750RPM (20955)
- STANDLEE PREMIUM PRODUCTS 40LB PRM Alfalfa Chop (1100-70101-0-0)
- RAID Ant Baits, 4 Baits, PK12 (676344)
- PETERSON Peterson V171A The 171 Series Piranha LED Clearance/Side Marker Light - Amber (V171A)
- METROVAC Inflator/Deflator, MagicAir Electric, 12V (12-IDAR)
- METROVAC Inflator/Deflator, MagicAir Deluxe, 1.17HP (DIDA-1)
- METROVAC MagicAir®Electric Inflator/Deflator Pump - 110V (109-516811)
- METROVAC Inflator/Deflator, MagicAir Deluxe, 4HP (DIDA-4)
- METROVAC MagicAir®Electric Inflator/Deflator Pump - 12V (109-516804)
- NAVISAFE Inflatable Skiff -Dinghy Complete Kit (769-1)
- SARIS CYCLING GROUP Saris Outdoor Public Bike Pump with Gauge, Hose, Deluxe Repair Mount (26242)
- Metrovac Sports & Receational Equipment Air Pumps